PH Indicator Strip, 8.0 to 9.7 pH, PK200
- Mfr # 2630-990
- Zoro # G8767297
product price:Â
$
54.55
/pk of 200, $0.27/ea
Key Features
Testing Parameter
pH
Range
8.0 to 9.7 pH
Number of Tests
200
Type
Integral Comparison
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2630-990
- Zoro #
- G8767297
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 4 in
- Width
- 7/16 in
- Overall Length
- 4 in
- Overall Width
- 1/2 in
- Wire Rope Length
- 4 in
Details
- Testing Parameter
- pH
- Range
- 8.0 to 9.7 pH
- Number of Tests
- 200
- Type
- Integral Comparison
- Item
- pH Indicator Test Strips
- pH Resolution
- 0.2 pH
- Minimum Alkalinity Measurement
- 8 pH
- Parameter Measurements Included
- 8 to 9.7 pH
- Maximum Alkalinity Measurement
- 9.7 pH
- Test Type
- pH Test
- Testing Parameter One
- pH
- Test Form
- Strip
- Test Detects For
- pH
- Includes
- 11.0 x 100 mm strips (200/Pk), Whatman(TM) integral comparison strip, 8 to 9.7 range
Description
pH Indicator Test Strips, Test Form Strip, Overall Length 4 in, Test Type pH Test, Testing Parameter One pH, Overall Width 1/2 in, Parameter Measurements Included 8 to 9.7 pH, Number of Tests 200, pH Resolution 0.2 pH, Test Detects For pH, Includes 11.0 x 100 mm strips (200/Pk), Whatman(TM) integral comparison strip, 8 to 9.7 range, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.