Shop CYTIVA WHATMAN
See all product information
Create Account
Qualitative Fltr Paper, CFP4, 24.0cm, PK100
- Mfr # 1004-240
- Zoro # G8766773
product price:Â
$
119.99
/pk of 100, $1.20/ea
Free Shipping & Returns
Key Features
Material
Cellulose
Grade
4
Diameter
24 cm
Pore Size
20 to 25um
Thickness
0.21 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1004-240
- Zoro #
- G8766773
- UPC #
- -
- Country of Origin
- China
- Item
- Qualitative Filter Paper
- Material
- Cellulose
- Grade
- 4
- For Use With
- Liquids
- Shape
- Disc
- Fluted
- No
- Porosity
- Medium
- Shell Material
- Cellulose
- Compatible Product Type
- Liquids
- Traction Material
- Cellulose
Dimensions
- Diameter
- 24 cm
- Pore Size
- 20 to 25um
- Thickness
- 0.21 mm
- Maximum Pore Size
- 25 micron
- Minimum Pore Size
- 20 micron
Description
Qualitative Filter Paper, Diameter 24 cm, Material Cellulose, Porosity Medium, Minimum Pore Size 20 micron, Maximum Pore Size 25 micron, Thickness 0.21 mm, Fluted No, Grade 4, For Use With Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.