Shop CYTIVA WHATMAN
See all product information
Create Account
Qualitative Fltr Paper, CFP5, 15.0cm, PK100
- Mfr # 1005-150
- Zoro # G8766764
product price:Â
$
67.75
/pk of 100, $0.68/ea
Key Features
Material
Cellulose
Grade
5
Diameter
15 cm
Pore Size
2.5um
For Use With
Liquids
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1005-150
- Zoro #
- G8766764
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Qualitative Filter Paper
- Material
- Cellulose
- Grade
- 5
- For Use With
- Liquids
- Porosity
- Medium
- Fluted
- No
- Shape
- Disc
- Shell Material
- Cellulose
- Compatible Product Type
- Liquids
- Traction Material
- Cellulose
Dimensions
- Diameter
- 15 cm
- Pore Size
- 2.5um
- Thickness
- 0.2 mm
- Minimum Pore Size
- 2.5 micron
- Maximum Pore Size
- 2.5 micron
Description
Qualitative Filter Paper, Diameter 15 cm, Material Cellulose, Porosity Medium, Minimum Pore Size 2.5 micron, Maximum Pore Size 2.5 micron, Thickness 0.2 mm, Fluted No, Grade 5, For Use With Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.