Shop CYTIVA WHATMAN
See all product information
Create Account
Quan Filter 15 cm Dia, 16 mic Min, PK100
- Mfr # 1443-150
- Zoro # G8767561
product price:Â
$
101.99
/pk of 100, $1.02/ea
Free Shipping & Returns
Key Features
Material
High Quality Cotton Linters
Grade
43
Diameter
15 cm
Pore Size
16.0um
Thickness
0.22 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1443-150
- Zoro #
- G8767561
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Quantitative Filter Paper
- Material
- High Quality Cotton Linters
- Grade
- 43
- Porosity
- Medium
- Shape
- Disc
- Fluted
- No
- Shell Material
- High Quality Cotton Linters
- Traction Material
- High Quality Cotton Linters
Dimensions
- Diameter
- 15 cm
- Pore Size
- 16.0um
- Thickness
- 0.22 mm
- Maximum Pore Size
- 16 micron
- Minimum Pore Size
- 16 micron
Description
Quantitative Filter Paper, Diameter 15 cm, Material High Quality Cotton Linters, Porosity Medium, Minimum Pore Size 16 micron, Maximum Pore Size 16 micron, Thickness 0.22 mm, Fluted No, Grade 43, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.