Shop D-A LUBRICANT CO
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
PennGrade Euro Full Synthetic Motor Oil SAE 5W40 - 330 Gallon Tote
Mfr # 61313
Zoro # G7180513
product price:Â
$
20,072.99
/ea
Key Features
SAE Grade - Engine and Motor Oils
5W-40
Container Size
330 gal
SAE Grade
5W-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61313
- Zoro #
- G7180513
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 330 gal
Details
- Item
- motor oil
- SAE Grade - Engine and Motor Oils
- 5W-40
- SAE Grade
- 5W-40
Description
PennGrade Euro Full Synthetic Motor Oil SAE 5W40 - 330 Gallon Tote
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.