Shop D-A LUBRICANT CO
See all product information
Create Account
PennGrade Euro Full Synthetic Motor Oil SAE 5W40 - 6 Gal Bag-in-a-Box
Mfr # 61315
Zoro # G7180933
product price:Â
$
415.99
/ea
Free Shipping & Returns
Key Features
SAE Grade - Engine and Motor Oils
5W-40
Container Size
6 gal
SAE Grade
5W-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61315
- Zoro #
- G7180933
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 6 gal
Details
- Item
- motor oil
- SAE Grade - Engine and Motor Oils
- 5W-40
- SAE Grade
- 5W-40
Description
PennGrade Euro Full Synthetic Motor Oil SAE 5W40 - 6 Gal Bag-in-a-Box