Shop D-A LUBRICANT CO
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
PennGrade Full Synthetic Motor Oil SAE 0W20 - 330 Gallon Tote
Mfr # 62813
Zoro # G7180863
product price:Â
$
15,481.99
/ea
Key Features
SAE Grade - Engine and Motor Oils
0W-20
SAE Grade
0W-20
Container Size
330 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62813
- Zoro #
- G7180863
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 330 gal
Details
- Item
- motor oil
- SAE Grade - Engine and Motor Oils
- 0W-20
- SAE Grade
- 0W-20
Description
PennGrade Full Synthetic Motor Oil SAE 0W20 - 330 Gallon Tote