Zoro Homepage

Bait Station Blocks For Mice, 6PK

  • Mfr # 1920098665

  • Zoro # G716255937


product price: $10.69
/pk 6, $1.78/ea
Sold in multiples of 2 for $21.38

Key Features

Overall Width
7.95 in
Used For
Mouse/Rat Traps - Baits
Overall Length
1.45 in
Overall Height
7.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1920098665
Zoro #
G716255937
UPC #
19200986656
Country of Origin
Mexico

Dimensions

Overall Width
7.95 in
Overall Length
1.45 in
Overall Height
7.15 in

Details

Used For
Mouse/Rat Traps - Baits
Item
Rodent & Animal Control

Description

All-Weather: , Animal Type: Mice, Brand Name: d-CON, Container Size: , Indoor or Outdoor: Indoor, Number in Package: , Packaging Type: Bagged, Product Form: Blocks, Product Type: Bait Station, Safe for Pets: No, Sub Brand: , Toxic or Non-Toxic: , Bait Fla

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.