Zoro Homepage

Disposable Bait Station, 3 x 3 x 1.25, PK6

  • Mfr # 19200-99427

  • Zoro # G4596829


product price: $53.59
/pk 6, $8.93/ea

Key Features

Used For
Mice
Trap Style
Poison
Weight
3 lb
Pack Size
3 x 3 x 1.25
Active Ingredients
Cholecalciferol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19200-99427
Zoro #
G4596829
UPC #
19200994279
Country of Origin
United States

Dimensions

Dimensions
3 x 3 x 1.25

Details

Item
Bait Station
Used For
Mice
Trap Style
Poison
Weight
3 lb
Pack Size
3 x 3 x 1.25
Active Ingredients
Cholecalciferol
Capacity
0.7 oz
Form
Solid
Category Type
Bait Station
Application
Indoor
Ready To Use (RTU)
Yes
Product Packaging
Pack

Description

This ready-to-use, pre-baited and disposable station is good to go as no preparation or set-up is necessary. Product is child and dog resistant for safe placement around the home. Discreet design allows for placement in all areas, even high traffic ones. For indoor use only. Ideal for your: attic, kitchen/pantry, basement, bedrooms, bathrooms, living room, and laundry room.


  • Ready-to-use, prebaited station.
  • Child and dog resistant.
  • Discreet design allows for placement in all areas, even high traffic ones.
  • Disposable.
  • Ideal for corners, attics, behind appliances, basements, garages and sheds.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.