Zoro Homepage
This item is Discontinued.
No Product Image Available

Cut-Resistant Gloves, A6 Cut Level, 7 ga, White, 8 (Discontinued)

  • Mfr # 917C-08LH
  • Zoro # G1195455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917C-08LH
Zoro #
G1195455
UPC #
038054946180
Country of Origin
United States

Dimensions

Glove Size
8
Thickness
7 ga
Glove Length Style
Standard

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
PVC
Glove Coating Coverage
Palm
Color
White
Glove Coating Finish
Smooth
Suggested Use Environment
Dry
Glove Hand Style
Left Only
Hand
Left
Silicone-Free
No
Latex-Free
No
Brand and Series
Showa 917C
Glove Materials
Fiberglass/HPPE/Stainless Steel
Glove Construction
Seamless Knit
Hand Style
Left Only

Description

Cut-Resistant Gloves, Brand and Series Showa 917C, ANSI/ISEA Cut Level A6, Color White, FDA Compliant No, Glove Coating Material PVC, Glove Materials Fiberglass/HPPE/Stainless Steel, Glove Size 8, No, No, Thickness 7 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.