Cut-Resistant Gloves, A6 Cut Level, 7 ga, White, 6 (Discontinued)
- Mfr # 917C-06RH
- Zoro # G1195568
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
917C-06RH
Zoro #
G1195568
UPC #
038054946067
Country of Origin
United States
Dimensions
Glove Size
6
Thickness
7 ga
Glove Length Style
Standard
Details
Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
PVC
Glove Coating Coverage
Palm
Color
White
Glove Coating Finish
Smooth
Hand
Right
Suggested Use Environment
Dry
Glove Hand Style
Right Only
Latex-Free
No
Silicone-Free
No
Brand and Series
Showa 917C
Glove Materials
Fiberglass/HPPE/Stainless Steel
Glove Construction
Seamless Knit
Hand Style
Right Only
Description
Cut-Resistant Gloves, Brand and Series Showa 917C, ANSI/ISEA Cut Level A6, Color White, FDA Compliant No, Glove Coating Material PVC, Glove Materials Fiberglass/HPPE/Stainless Steel, Glove Size 6, No, No, Thickness 7 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.