Zoro Homepage

6 ft. USB-C to Micro-B USB2.0 Male to Male Cable

  • Mfr # MA197873

  • Zoro # G103735240


product price: $46.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA197873
Zoro #
G103735240
UPC #
652513158534
Country of Origin
China

Description

Features
  • Charge and sync Micro-USB 2.0 mobile devices from a USB-C or Thunderbolt 3 computer
  • Charge your Micro-USB mobile device with a USB-C wall charger, car charger or power bank
  • Back up data to an external drive
Specifications
  • Color : Black
  • Data Transfer Rate : 60 Mbps
  • Connector Plating : Nickel
  • Length : 6.56 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.