Zoro Homepage

6 ft. USB-C to USB-B Cable - USB 2.0

  • Mfr # MA194987

  • Zoro # G203735232


product price: $49.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA194987
Zoro #
G203735232
UPC #
652513158510
Country of Origin
China

Description

Features
  • Connect USB 2.0 USB-B devices to your USB-C or Thunderbolt 3 computer
  • This USB-C to USB-B cable lets you connect your USB 2.0 peripheral devices, such as a printer, external drive or scanner to your USB Type-CTM laptop or tablet
Specifications
  • Color : Black
  • Data Transfer Rate : 60 Mbps
  • Connector Plating : Nickel
  • Length : 6 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.