
Cord Cover, 5 ft L, 1 Channel, PVC, White
Mfr # MA160563
Zoro # G111926869
product price: $35.41
/eaKey Features
Length
5 ft
Number of Channels
1
Max. Cable Dia.
1/2 in
Material
PVC
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA160563
Zoro #
G111926869
UPC #
654204859287
Country of Origin
China
Dimensions
Length
5 ft
Max. Cable Dia.
1/2 in
Cord Length
5 ft.
Details
Item
Cord Cover
Number of Channels
1
Material
PVC
Color
White
Standards
CSA Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.