Wire Harness to Connect an Aftermarket Stereo Receiver to Select 1995-2008 Chrysler and Mitsubishi Vehicles

  • Mfr # MA529980

  • Zoro # G303729056


product price:  $24.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA529980
Zoro #
G303729056
UPC #
723902081419
Country of Origin
China

Description

When replacing your factory radio with an after-market car stereo, the DWH-612 wire harness is a must for a quick and clean installation. It eliminates cutting your OE radio plug. After connecting it, your install is simple as the wires will color-match and easily connect to the after-market stereo. Without the DWH-612, you would have to cut the OE radio plug and manually test each wire to connect to your after-market receiver. In addition, because you do not have to cut your OE radio plug off, the DWH-612 allows you to reinstall your factory receiver if necessary. A great example is if you sold your car, but wanted to keep your after-market radio and re-install your factory stereo receiver.
  • Harness is used when installing an aftermarket stereo.
  • Connects the aftermarket stereo harness to the vehicles factory harness.
  • Designed specifically to fit the compatible vehicles.
  • Plugs into the factory harness without cutting any wires.
  • Standard color coded wires provide a consistent and simplified installation.
  • Made from OEM quality materials.
  • Compatible with Select 1995-2008 Chrysler and Mitsubishi Vehicles.
    Connections:
  • Yellow: 12V Constant.
  • Red: 12V Accessory.
  • Black: Ground
  • Orange: Dash Light Dimmer/Illumination.
  • Green: Left Rear Speaker.
  • Green with Black Stripe Left Rear Speaker.
  • White: Left Front Speaker.
  • White with Black Stripe: Left Front Speaker.
  • Purple: Right Rear Speaker.
  • Purple with Black Stripe: Right Rear Speaker.
  • Gray: Right Front Speaker.
  • Gray with Black Stripe: Right Front Speaker.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.