Zoro Homepage

Wiring Harness for Select 2004-2008 Chevrolet and Pontiac Vehicles

  • Mfr # MA689637

  • Zoro # G303729209


product price: $26.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA689637
Zoro #
G303729209
UPC #
723902081532
Country of Origin
China

Description

When replacing your factory radio with an after-market car stereo, the Scosche GWH-404 wire harness is a must for a quick and clean installation. It eliminates cutting your OE radio plug. After connecting it, your install is simple as the wires will color-match and easily connect to the after-market stereo. Without the Scosche GWH-404, you would have to cut the OE radio plug and manually test each wire to connect to your after-market receiver. In addition, because you do not have to cut your OE radio plug off, the GWH-404 allows you to reinstall your factory receiver if necessary. A great example is if you sold your car, but wanted to keep your after-market radio and re-install your factory stereo receiver.
  • Plugs into car Harness for Select 2004-2008 GM/Chevrolet Vehicles.
  • High quality factory plug GXL Wire provides flexibility and handles more power.
  • High impact ABS OEM Quality plastic molded connectors.
  • OEM Quality terminals.
  • Allows for the installation of an aftermarket radio using the existing factory wiring and connectors.
  • No cutting of factory wiring needed.
    Connections:
  • Yellow: 12V Constant.
  • Red: 12V Accessory.
  • Black: Ground.
  • Orange: Dash Light Dimmer/Illumination.
  • Green: Left Rear Speaker.
  • Green with Black Stripe Left Rear Speaker.
  • White: Left Front Speaker.
  • White with Black Stripe: Left Front Speaker.
  • Purple: Right Rear Speaker.
  • Purple with Black Stripe: Right Rear Speaker.
  • Gray: Right Front Speaker.
  • Gray with Black Stripe: Right Front Speaker.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.