Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 gal Liquid Hand Cleaner Jug

  • Mfr # 4460ES-4

  • Zoro # G4754023


product price: $42.39
/ea

Key Features

Form
Liquid
Container Type
Jug
Container Size
1 gal
Fragrance
Apple/Orange
Hygiene Properties
Moisturizing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4460ES-4
Zoro #
G4754023
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal

Details

Item
Hand Cleaner
Form
Liquid
Container Type
Jug
Fragrance
Apple/Orange
Hygiene Properties
Moisturizing
Hygiene Series
None
Requires Dispenser
No
Application
General Skin Cleansing
Formula
Lanolin, Mild Anionic and Amphoteric Surfactants with Static Dissipative Wetting Agents, Orange Oil
Hygiene Form
Liquid
Packaging Type
Jug
Color
Green
Standards
Complies with Current FDA Regulations for Cosmetics
Refill Type
No Refill
Series
D-Lead
Includes Grit
No
Product Type
Hand Cleaner
NSF Rating
Not Rated
Number of Pumps Included
0
Removes
Adhesives, Grime, Grease, Heavy Metals, Ink, Oil, Paint

Description

Hand Cleaner, Color Green, Form Liquid, Product Type Hand Cleaner, Series D-Lead, Container Size 1 gal, Container Type Jug, Fragrance Apple/Orange, Hygiene Properties Moisturizing, Formula Lanolin, Mild Anionic and Amphoteric Surfactants with Static Dissipative Wetting Agents, Orange Oil, Includes Grit No, Number of Pumps Included 0, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards Complies with Current FDA Regulations for Cosmetics

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.