Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 gal. Liquid Hand Soap Jug

  • Mfr # 4222ES-4

  • Zoro # G4753996


product price: $37.19
/ea

Key Features

Form
Liquid
Container Type
Jug
Container Size
1 gal
Fragrance
Honey Almond
Hygiene Properties
Moisturizing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4222ES-4
Zoro #
G4753996
UPC #
837058004076
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal.

Details

Item
Hand Soap
Form
Liquid
Container Type
Jug
Fragrance
Honey Almond
Hygiene Properties
Moisturizing
Hygiene Series
None
Requires Dispenser
No
Formula
Mild anionic and amphoteric surfactants with static dissipative wetting agents
Hygiene Form
Liquid
Packaging Type
Jug
Application
Lead Removal, Metal Removal
Standards
Complies with Current FDA Regulations for Cosmetics
Color
Red
Series
D-Lead
Refill Type
No Refill
Product Type
Hand Cleaner
Number of Pumps Included
0
NSF Rating
Not Rated
Removes
Heavy Metal Dust
Includes Grit
No

Description

Hand Cleaner, Color Red, Form Liquid, Product Type Hand Cleaner, Series D-Lead, Container Size 1 gal, Container Type Jug, Fragrance Honey Almond, Hygiene Properties Moisturizing, Formula Mild Anionic and Amphoteric Surfactants with Static Dissipative Wetting Agents, Includes Grit No, Number of Pumps Included 0, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards Complies with Current FDA Regulations for Cosmetics

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.