Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 oz. Liquid Hand Soap Squeeze Bottle

  • Mfr # 4222ES-8

  • Zoro # G3904406


product price: $9.99
/ea

Key Features

Form
Liquid
Container Type
Jug
Container Size
8 oz
Fragrance
Honey Almond
Hygiene Properties
Moisturizing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4222ES-8
Zoro #
G3904406
UPC #
837058004014
Country of Origin
United States

Dimensions

Container Size
8 oz
Size
8 oz.

Details

Item
Hand Soap
Form
Liquid
Container Type
Jug
Fragrance
Honey Almond
Hygiene Properties
Moisturizing
Hygiene Series
None
Requires Dispenser
No
Hygiene Form
Liquid
Green Certification or Other Recognition
Meets U.S. EPA Safer Product Standards; ET Verified
Application
Lead Removal, Metal Removal
Packaging Type
Squeeze Bottle
Formula
Mild anionic and amphoteric surfactants with static dissipative wetting agents
Standards
Complies with Current FDA Regulations for Cosmetics
Includes
Fliptop Dispenser Cap
Color
Red
Refill Type
No Refill
Series
D-Lead
Number of Pumps Included
0
Product Type
Hand Cleaner
Removes
Heavy Metal Dust
Includes Grit
No
NSF Rating
Not Rated

Description

Hand Cleaner, Color Red, Form Liquid, Product Type Hand Cleaner, Series D-Lead, Container Size 8 oz, Container Type Jug, Fragrance Honey Almond, Hygiene Properties Moisturizing, Formula Mild Anionic and Amphoteric Surfactants with Static Dissipative Wetting Agents, Includes Grit No, Number of Pumps Included 0, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Fliptop Dispenser Cap, Standards Complies with Current FDA Regulations for Cosmetics

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.