Zoro Homepage

All Purpose Cleaner, Bottle, 32 oz, Unscented

  • Mfr # 2201ES-PM

  • Zoro # G4754032


product price: $10.39
/ea

Key Features

Container Size
32 oz
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Unscented
Primary Chemical
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2201ES-PM
Zoro #
G4754032
UPC #
837058004397
Country of Origin
United States

Dimensions

Container Size
32 oz
Size
32 oz.

Details

Item
All Purpose Cleaner
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Unscented
Primary Chemical
None
Recommended Dilution
Ready to Use
Surfaces for Use On
Hard Nonporous Surfaces
Cleaner Chemical Product Grouping
All Purpose Cleaners
VOC Content
5%
Series
D-LEAD(R)
NSF Rating
Not Rated
pH Value
Neutral
pH Level
8, 9
Rinse Required
Yes

Description

All Purpose Cleaner, Heavy Metal Decontamination Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Bottle, 32 oz, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, VOC Content 5 Percent, NSF Rating Not Rated, pH Level 8, 9, pH Value Neutral, Product Series D-LEAD(R), Rinse Required Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.