D-LEAD 1 gal. Almond Shampoo and Body Wash Refill
Mfr # 4224ES-4
Zoro # G4186183
product price: $80.69
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Container Type
Jug
Container Size
1 gal
Fragrance
Almond
Color
Orange/Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4224ES-4
Zoro #
G4186183
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 gal
Size
1 gal
Details
Item
2-in-1 Shampoo & Body Wash
Form
Liquid
Container Type
Jug
Fragrance
Almond
Color
Orange/Yellow
Requires Dispenser
Yes
Formula
Conditioning Coconut Oils
Hygiene Properties
None
Hygiene Series
D-LEAD
Hygiene Form
Liquid
Standards
EPA
Packaging Type
Jug
Number of Pumps Included
0
Series
D-Lead
Application
General Skin Cleansing
NSF Rating
Not Rated
Removes
Grime, Grease, Heavy Metals
Includes Grit
No
Product Type
Body Wash/Shampoo Combo
Description
Body Wash/Shampoo Combo, Color Orange/Yellow, Form Liquid, Product Type Body Wash/Shampoo Combo, Series D-Lead, Container Size 1 gal, Container Type Jug, Fragrance Almond, Hygiene Properties Moisturizing, Formula Coconut Oil, Includes Grit No, Number of Pumps Included 0, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser Yes, Includes Not Applicable, Standards Complies with Current FDA Regulations for Cosmetics, Application Body Cleanser, NSF Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.