D-LEAD Citrus Hand Cleaning Towels
Mfr # WT041
Zoro # G4136045
product price: $10.69
/eaKey Features
Material
White
Size
40 Count
Package Type
Canister
Fragrance
Citrus
Requires Dispenser
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WT041
Zoro #
G4136045
UPC #
837058004496
Country of Origin
United States
Dimensions
Size
40 Count
Width
6 in
Length
8 in
Details
Item
Lead & Metal Dust Removal Wipes
Material
White
Package Type
Canister
Fragrance
Citrus
Requires Dispenser
No
Hygiene Form
Wipes
Refill Type
No Refill
Wipes per Container
40
Formula
Non Rinse
Hygiene Properties
None
Container Type
Canister
Color
White
Hygiene Series
None
Series
D-Wipe(R)
Flushable
No
NSF Rating
Not Rated
Form
Wipes
Description
Lead and Metal Dust Removal Wipes, Container Type Canister, Flushable No, Form Wipes, Formula Non Rinse, Fragrance Citrus, Hygiene Properties None, NSF Rating Not Rated, Series D-Wipe(R), Standards Not Applicable, Wipe Length 8 in, Wipe Width 6 in, Wipes per Container 40, Material Fiber Cloth, Product Type Hand and Body Wipes, Color White, Requires Dispenser No, Grainger Dispenser Part Number Not Applicable, Manufacturer Dispenser Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.