Zoro Homepage

0.78 x 0.39in White 5ft Kit. 6x 5ft Lengths + 13 Accessories

  • Mfr # US/5FTKIT-2010W

  • Zoro # G914812161


product price: $66.59
/ea

Key Features

Color
White
Material
PVC
Width
0.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US/5FTKIT-2010W
Zoro #
G914812161
UPC #
818165014424
Country of Origin
United Kingdom

Dimensions

Width
0.78 in

Details

Color
White
Material
PVC

Description

0.78 x 0.39in White 5ft Kit. 6x 5ft Lengths + 13 Accessories 2x Flat Bend, 2x Internal Bend, 2x External Bend, 2x Equal Tee, 3x Coupler, 2x End Cap


  • •Discreetly hide cords on walls
  • •Covers single flexible cables (upto 0.23" outer diameter)
  • •Strong adhesive backing enables easy peel & stick installation (raceway lengths can be drilled and screw fixed for added stability)
  • •One-piece design & patented click-lock lid allows quick and easy installation
  • •Raceway Accessories (corners and bends) for perfect finish

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.