Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.78 x 0.39in White End Cap, 5PK

  • Mfr # US/EC2010W-5PK

  • Zoro # G514812158


product price: $8.15
/pk 5, $1.63/ea
Sold in multiples of 2 for $16.30

Key Features

Material
ABS
Depth
0.39 in
Color
White
Width
0.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US/EC2010W-5PK
Zoro #
G514812158
UPC #
818165016725
Country of Origin
United Kingdom

Dimensions

Depth
0.39 in
Width
0.78 in

Details

Material
ABS
Color
White

Description

0.78 x 0.39in White End Cap - Pack of 5


  • •Neatly finish open ends
  • •Internal shoulders fit securely under length
  • •Color matched to raceway lengths
  • •Paintable to match décor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.