Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.78 x 0.39in White External Bend, 5PK

  • Mfr # US/FLEB2010W-5PK

  • Zoro # G814812162


product price: $8.99
/pk 5, $1.80/ea

Key Features

Depth
0.39 in
Color
White
Material
ABS
Width
0.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US/FLEB2010W-5PK
Zoro #
G814812162
UPC #
818165016695
Country of Origin
United Kingdom

Dimensions

Depth
0.39 in
Width
0.78 in

Details

Color
White
Material
ABS

Description

0.78 x 0.39in White External Bend - Pack of 5


  • •Join lengths around 90° outside corners
  • •Design forgives rough or oblique cuts, and imprecise measuring
  • •Simple clip-over fitting, accessories have rear grip tabs for secure fitting
  • •Color matched to raceway lengths
  • •Paintable to match décor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.