
0.87x0.87in 22x22mm White 1/4-Round End Cap, 4PK, 2x Left, 2x Right, 4PK
Mfr # US/EC22QSW-4PK
Zoro # G314812167
product price: $9.49
/pk 4, $2.37/eaKey Features
Width
0.87 in
Depth
0.87 in
Material
ABS
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
US/EC22QSW-4PK
Zoro #
G314812167
UPC #
818165017852
Country of Origin
United Kingdom
Dimensions
Width
0.87 in
Depth
0.87 in
Details
Material
ABS
Color
White
Description
0.87x0.87in 22x22mm White 1/4-Round End Cap - Pack of 4 - 2x Left, 2x Right
- •Neatly finish open ends
- •Internal shoulders fit securely under length
- •Color matched to raceway lengths
- •Paintable to match décor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.