
0.87x0.87in White Connector, 5PK
Mfr # US/CP22QSW-5PK
Zoro # G014812153
product price: $9.49
/pk 5, $1.90/eaSold in multiples of 2 for $18.98
Key Features
Depth
0.87 in
Width
0.87 in
Color
White
Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US/CP22QSW-5PK
Zoro #
G014812153
UPC #
818165011584
Country of Origin
United Kingdom
Dimensions
Depth
0.87 in
Width
0.87 in
Details
Color
White
Material
ABS
Description
0.87x0.87in White Connector - Pack of 5
- •Join 2 lengths of same profile on flat surface
- •Internal shoulders fit securely under length
- •Color matched to raceway lengths
- •Paintable to match décor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.