Zoro Homepage

0.87x0.87in White Internal Bend, 5PK

  • Mfr # US/FLIB22QSW-5PK

  • Zoro # G814812193


product price: $9.49
/pk 5, $1.90/ea

Key Features

Width
0.87 in
Color
White
Material
ABS
Depth
0.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US/FLIB22QSW-5PK
Zoro #
G814812193
UPC #
818165011560
Country of Origin
United Kingdom

Dimensions

Width
0.87 in
Depth
0.87 in

Details

Color
White
Material
ABS

Description

0.87x0.87in White Internal Bend - Pack of 5


  • •Join lengths around 90° inside corners
  • •Design forgives rough or oblique cuts, and imprecise measuring
  • •Simple clip-over fitting, accessories have rear grip tabs for secure fitting
  • •Color matched to raceway lengths
  • •Paintable to match décor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.