
1.18 x 0.59in White End Cap, 5PK
Mfr # US/EC3015W-5PK
Zoro # G514812189
product price: $8.99
/pk 5, $1.80/eaSold in multiples of 2 for $17.98
Key Features
Width
1.18 in
Color
White
Depth
0.59 in
Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US/EC3015W-5PK
Zoro #
G514812189
UPC #
818165016749
Country of Origin
United Kingdom
Dimensions
Width
1.18 in
Depth
0.59 in
Details
Color
White
Material
ABS
Description
1.18 x 0.59in White End Cap - Pack of 5
- •Neatly finish open ends
- •Internal shoulders fit securely under length
- •Color matched to raceway lengths
- •Paintable to match décor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.