Zoro Homepage

1.18 x 0.59in White Equal Tee, 2PK

  • Mfr # US/FLET3015W-2PK

  • Zoro # G314812181


product price: $9.49
/pk 2, $4.75/ea
Sold in multiples of 2 for $18.98

Key Features

Color
White
Depth
0.59 in
Material
ABS
Width
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US/FLET3015W-2PK
Zoro #
G314812181
UPC #
818165011768
Country of Origin
United Kingdom

Dimensions

Depth
0.59 in
Width
1.18 in

Details

Color
White
Material
ABS

Description

1.18 x 0.59in White Equal Tee - Pack of 2


  • •Use to join 3 lengths of same profile
  • •Design forgives rough or oblique cuts, and imprecise measuring
  • •Simple clip-over fitting, accessories have rear grip tabs for secure fitting
  • •Color matched to raceway lengths
  • •Paintable to match décor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.