Zoro Homepage

15 Lengths 5ft 0.78 x 0.39in White

  • Mfr # US/5FT2010W/15

  • Zoro # G814812179


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Color
White
Material
PVC
Width
0.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US/5FT2010W/15
Zoro #
G814812179
UPC #
818165016329
Country of Origin
United Kingdom

Dimensions

Width
0.78 in

Details

Color
White
Material
PVC

Description

  • •Discreetly hide cords on walls
  • •Covers single flexible cables (upto 0.23" outer diameter)
  • •Strong adhesive backing enables easy peel & stick installation (raceway lengths can be drilled and screw fixed for added stability)
  • •One-piece design & patented click-lock lid allows quick and easy installation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.