Zoro Homepage

8 Lengths 5ft 1.18 x 0.59in White

  • Mfr # US/5FT3015W/8

  • Zoro # G314812150


product price: $66.49
/ea

Key Features

Color
White
Material
PVC
Width
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US/5FT3015W/8
Zoro #
G314812150
UPC #
818165016312
Country of Origin
United Kingdom

Dimensions

Width
1.18 in

Details

Color
White
Material
PVC

Description

  • •Ideal for covering cables above baseboards
  • •Stylish half round profile subtly blends with décor
  • •Can contain upto 3x flexible cables (bsaed on 1⁄3" diameter cables)
  • •Strong adhesive backing enables easy peel & stick installation (raceway lengths can be drilled and screw fixed for added stability)
  • •One-piece design & patented click-lock lid allows quick and easy installation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.