Accessory Multipack, 1 1/2 in L, 3/4 in W, 1 Channel, PVC, White

  • Mfr # US/CLOAP22QSW

  • Zoro # G000699904


product price: $6.99
/ea

Key Features

Color
White
For Use With
Quarter Round Raceways
Material
PVC
Features
Clip Over
Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
US/CLOAP22QSW
Zoro #
G000699904
UPC #
818165012369
Country of Origin
United Kingdom

Dimensions

Width
3/4 in
Length
1 1/2 in
For Raceway Width
1 in
For Raceway Height
1 in
For Raceway Width x Height
7/8 in x 7/8 in
Overall Length
1 1/2 in
Overall Depth
3/4 in
Overall Height
3/4 in
Overall Width
3/4 in

Details

Item
Accessory Multipack
Color
White
For Use With
Quarter Round Raceways
Material
PVC
Features
Clip Over
Standards
RoHS
Includes
(1) Cable Outlet, (2) 90 Degree Internal Elbow, (2) Coupling, (2) End Caps (1x Left & 1x Right)
Number of Channels
1
Series
D-Line Quarter Round Raceway
Mounting Style
Clip-Over
Compatible with Product Type
Quarter Round Raceways
Backing
Open

Description

Accessory Multipack, Series D-Line Quarter Round Raceway, For Raceway Height 1 in, For Raceway Width 1 in, For Raceway Width x Height 7/8 in x 7/8 in, Material PVC, Color White, Number of Channels 1, Mounting Style Clip-Over, Backing Open, Compatible with Product Type Quarter Round Raceways, Features Clip Over, Includes (1) Cable Outlet, (2) 90 Degree Internal Elbow, (2) Coupling, (2) End Caps (1x Left & 1x Right), Overall Depth 3/4 in, Overall Height 3/4 in, Overall Length 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.