Zoro Homepage

Accessory Multipack, 3 1/4 in L, 2 in W, 1 Channel, PVC, Black

  • Mfr # US/CLOAP5025B

  • Zoro # G400699832


product price: $9.15
/ea

Key Features

Color
Black
For Use With
Maxi Raceways
Material
PVC
Number of Channels
1
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US/CLOAP5025B
Zoro #
G400699832
UPC #
818165014035
Country of Origin
United Kingdom

Dimensions

Width
2 in
Length
3 1/4 in
For Raceway Width x Height
2 in x 1 in
For Raceway Height
1 in
For Raceway Width
2 in
Overall Depth
2 in
Overall Width
2 in
Overall Height
1 in
Overall Length
3 1/4 in

Details

Item
Accessory Multipack
Color
Black
For Use With
Maxi Raceways
Material
PVC
Number of Channels
1
Standards
RoHS
Features
Clip Over
Includes
(1) 90 Degree External Elbow, (1) 90 Degree Flat Elbow, (1) 90 Degree Internal Elbow, (2) End Cap
Series
D-Line Maxi Raceway 2 in x 1 in (50x25mm) Item 38G167
Backing
Open
Mounting Style
Clip-Over
Compatible with Product Type
Maxi Raceways

Description

Accessory Multipack, Series D-Line Maxi Raceway 2 in x 1 in (50x25mm) Item 38G167, For Raceway Height 1 in, For Raceway Width 2 in, For Raceway Width x Height 2 in x 1 in, Material PVC, Color Black, Number of Channels 1, Mounting Style Clip-Over, Backing Open, Compatible with Product Type Maxi Raceways, Features Clip Over, Includes (1) 90 Degree External Elbow, (1) 90 Degree Flat Elbow, (1) 90 Degree Internal Elbow, (2) End Cap, Overall Depth 2 in, Overall Height 1 in, Overall Length 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.