Zoro Homepage

Accessory Pack, White, ABS, Accessory Kits

  • Mfr # US/1608SAP24/GR

  • Zoro # G5081352


product price: $9.79
/ea

Key Features

Fittings Sub-Category
Accessory Kits
Color
White
For Use With
Mfr. No. US/R2D1608W/GR
Material
PVC
Features
Smooth Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US/1608SAP24/GR
Zoro #
G5081352
UPC #
818165010983
Country of Origin
United Kingdom

Dimensions

Raceway Height
1/4 in
For Raceway Width
3/4 in
Raceway Width
3/4 in
For Raceway Width x Height
5/8 in x 5/16 in
For Raceway Height
1/4 in
Overall Depth
3/4 in
Overall Height
1/4 in
Overall Width
3/4 in
Overall Length
1/4 in
Length
1/4 in
Depth
3/4 in

Details

Item
Accessory Multipack
Fittings Sub-Category
Accessory Kits
Color
White
For Use With
Mfr. No. US/R2D1608W/GR
Material
PVC
Features
Smooth Fit
Includes
(2) End Cap, (3) Tees, (4) 90 Degree External Elbow, (4) 90 Degree Flat Bend, (4) 90 Degree Internal Elbow, (7) Coupling
Backing
Open
Mounting
Surface
Number of Channels
1
IP Rating
00
Material of Construction
ABS
Mounting Style
Smooth Fit
Compatible with Product Type
Micro Raceways
Series
D-Line Micro Raceway 0.63 in x 0.315 in (16x8mm) Item 38G169
Function
Turn Corners and Connect D-Line Lengths
Cover Material
Plastic
Standards
RoHS

Description

Accessory Multipack, Series D-Line Micro Raceway 0.63 in x 0.315 in (16x8mm) Item 38G169, For Raceway Height 1/4 in, For Raceway Width 3/4 in, For Raceway Width x Height 5/8 in x 5/16 in, Material PVC, Color White, Number of Channels 1, Mounting Style Smooth Fit, Backing Open, Compatible with Product Type Micro Raceways, Features Smooth Fit, Includes (2) End Cap, (3) Tees, (4) 90 Degree External Elbow, (4) 90 Degree Flat Bend, (4) 90 Degree Internal Elbow, (7) Coupling, Overall Depth 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.