Zoro Homepage

Cable Clip, Black, 104 mm L, 20 PK

  • Mfr # US/SD-CAB22B/20

  • Zoro # G000892817


product price: $17.79
/pk 20, $0.89/ea

Key Features

Clamp Color
Black
Mounting Method
Screw
Length
104 mm
Width
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US/SD-CAB22B/20
Zoro #
G000892817
UPC #
818165013779
Country of Origin
United States

Dimensions

Length
104 mm
Width
20 mm

Details

Item
Cable Clip
Clamp Color
Black
Mounting Method
Screw

Description

D-Line Safe-D Adjustable Cable Cli,PK20, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.