Cable Clip, Stainless Steel, Natural, 165 mm L, 50 PK

  • Mfr # SAFEDFCLIP50/50

  • Zoro # G800699876


product price:  $15.69
/pk 50, $0.31/ea

Key Features

Material
Stainless Steel
Clamp Color
Natural
Mounting Method
Snap On
Length
165 mm
Width
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAFEDFCLIP50/50
Zoro #
G800699876
UPC #
818165013717
Country of Origin
United Kingdom

Dimensions

Length
165 mm
Width
20 mm
Height
1 3/16 in
Overall Width
1 7/8 in
For Raceway Width
2 in
Overall Length
3/4 in
Depth
1 3/8 in
Overall Height
1 3/16 in

Details

Item
Cable Clip
Material
Stainless Steel
Clamp Color
Natural
Mounting Method
Snap On
Color
Natural
Series
Safe-D(R) F-Clip
Features
Greater Than2200 Degrees F Melting Point, 3X Fixing Holes, Easy Folding to Required Shape, to Suit Space and Cable Volume, F-Clip 40 and 50 Locking Tabs can be Return-Folded for Extra Security if Preferred, Slots Enable Use as a Cable Tie Base, Space Efficient and Pocket Friendly, Uniquely Versatile
Clamp Material
Stainless Steel
Number of Channels
1
Backing
Non-Adhesive
Compatible with Product Type
Direct-To-Surface or Inside Non-Metallic Raceway Systems
Mounting Style
Snap On

Description

Clip, Series Safe-D(R) F-Clip, For Raceway Width 2 in, Number of Channels 1, Color Stainless Steel, Material Stainless Steel, Backing Non-Adhesive, Mounting Style Snap On, Compatible with Product Type Direct-To-Surface or Inside Non-Metallic Raceway Systems, Depth 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.