Cable Protector, 1-1/4 in H, 30 in L, 8-11/16 in W, 1 Channel, Polyurethane, Black
Mfr # US/DO-2B765
Zoro # G800488159
product price: $85.89
/ea
Free Shipping & Returns
Key Features
Height
1-1/4 in
Load Capacity
22,000 lb/Axle
Number of Channels
1
Max. Cable Dia.
3/4 in
Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US/DO-2B765
Zoro #
G800488159
UPC #
818165014042
Country of Origin
United Kingdom
Dimensions
Height
1-1/4 in
Length
30 in
Width
8-11/16 in
Max. Cable Dia.
3/4 in
Channel Width
1 3/4 in
Channel Height
3/4 in
Cable Protector Height
1 1/4 in
Cable Protector Channel Height
3/4 in
Details
Item
Cable Protector
Load Capacity
22,000 lb/Axle
Number of Channels
1
Material
Polyurethane
Color
Black
Connection Style
Mushroom
ADA Compliant
No
Texture
Treaded
Description
Drive Over Cable Protector, Number of Channels 1, Cable Protector Channel Height 3/4 in, Channel Width 1 3/4 in, Width 8 11/16 in, Cable Protector Height 1 1/4 in, Load Capacity 22,000 lb/Axle, Connection Style Mushroom, Length 30 in, Color Black, Material Polyurethane, Max. Cable Dia. 3/4 in, ADA Compliant No, Texture Treaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.