Zoro Homepage

Cable Protector, 1/2 in H, 30 ft L, 2-3/8 in W, 1 Channel, PVC, Black

  • Mfr # US/CC-1/9M

  • Zoro # G614812164


product price: $72.99
/ea

Key Features

Height
1/2 in
Number of Channels
1
Max. Cable Dia.
5/16 in
Material
PVC
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US/CC-1/9M
Zoro #
G614812164
UPC #
818165012949
Country of Origin
United Kingdom

Dimensions

Height
1/2 in
Length
30 ft
Width
2-3/8 in
Max. Cable Dia.
5/16 in

Details

Item
Cable Protector
Number of Channels
1
Material
PVC
Color
Black

Description

Floor Cable Protector, Black 30ft. 0.63 x 0.31in cavity w x h. Supplied Boxed


  • •Ideal for areas with light foot traffic
  • •Address a common cause of trips, tugs and falls
  • •Can protect up to 2x 0.31" diameter cables
  • •Ribbed non-slip base, pre-split rear for ease of use
  • •Flexible PVC - Simply uncoil to lay flat

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.