
Cable Protector, 1/2 in H, 6 ft L, 2-3/8 in W, 1 Channel, PVC, Beige, 3 PK
Mfr # US/CC-3/3PK
Zoro # G414812173
product price: $47.49
/pk 3, $15.83/eaKey Features
Height
1/2 in
Width
2-3/8 in
Number of Channels
1
Max. Cable Dia.
5/16 in
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US/CC-3/3PK
Zoro #
G414812173
UPC #
818165014523
Country of Origin
United Kingdom
Dimensions
Height
1/2 in
Length
6 ft
Width
2-3/8 in
Max. Cable Dia.
5/16 in
Details
Item
Cable Protector
Number of Channels
1
Material
PVC
Color
Beige
Description
Floor Cable Protector, Beige 6ft. 0.63 x 0.31in cavity w x h. Pack of 3
- •Ideal for areas with light foot traffic
- •Address a common cause of trips, tugs and falls
- •Can protect up to 2x 0.31" diameter cables
- •Ribbed non-slip base, pre-split rear for ease of use
- •Flexible PVC - Simply uncoil to lay flat
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.