
Cable Protector, 9/16 in H, 6 ft L, 3-1/4 in W, 1 Channel, PVC, Black, Yellow, 5 PK
Mfr # US/FC83H/5PK
Zoro # G014812184
product price: $104.99
/pk 5, $21.00/ea
Free Shipping & Returns
Key Features
Height
9/16 in
Width
3-1/4 in
Number of Channels
1
Max. Cable Dia.
3/8 in
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
US/FC83H/5PK
Zoro #
G014812184
UPC #
818165014561
Country of Origin
United Kingdom
Dimensions
Height
9/16 in
Length
6 ft
Width
3-1/4 in
Max. Cable Dia.
3/8 in
Details
Item
Cable Protector
Number of Channels
1
Material
PVC
Color
Black, Yellow
Description
Black & Yellow Floor Cable Protector - 6ft, 1.2 x 0.39in cavity w x h c/w 2x connectors. Pack of 5
- •Protect cables & address trip hazards
- •Uncoils to lay flat
- •Ribbed non-slip base, pre-split rear for ease of use
- •Flexible PVC - neat tapered design
- •Linkable to cover any length of cable
- •Supplied with 2 push in, pull out connector pins
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.