Cable Staple, Safe-D, SS, PK50
Mfr # US/SD-STAG8TR/50
Zoro # G100699927
product price: $20.55
/pk 50, $0.41/eaKey Features
Color
Red
Material
Stainless Steel
Overall Height
1/8 in
For Raceway Width
5/16 in
Backing
Non-Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US/SD-STAG8TR/50
Zoro #
G100699927
UPC #
818165013670
Country of Origin
United Kingdom
Dimensions
Overall Height
1/8 in
For Raceway Width
5/16 in
Overall Length
1/2 in
Overall Width
13/16 in
For Raceway Height
3/8 in
Depth
1 3/16 in
Details
Item
Cable Staple
Color
Red
Material
Stainless Steel
Backing
Non-Adhesive
Features
Head Sections Overlap for Secure Cable Fitment, Stag Clip Design Eliminates Any Need to Ever Handle the Sharp Barb, Tight Fitment Around Either One or Two Cables
Series
Safe-D(R) Stag Clip
Mounting Style
Press Fit
Number of Channels
2
Compatible with Product Type
Second-Fix Cabling Works
Description
Cable Staple, Series Safe-D(R) Stag Clip, For Raceway Height 3/8 in, For Raceway Width 5/16 in, Number of Channels 2, Color Red, Material Stainless Steel, Backing Non-Adhesive, Mounting Style Press Fit, Compatible with Product Type Second-Fix Cabling Works, Depth 1 3/16 in, Features Head Sections Overlap for Secure Cable Fitment, Stag Clip Design Eliminates Any Need to Ever Handle the Sharp Barb, Tight Fitment Around Either One or Two Cables, Overall Height 1/8 in, Overall Length 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.