Cable Tie, 4 ft L, Variable Max Bundle Dia., Black, Nylon, 22 lb Strength
Mfr # US/CTTAPE1.2B
Zoro # G7540005
product price: $6.99
/eaKey Features
Cable Tie Style
Hook and Loop
Nominal Length
4 ft
Width
3/4 in
Nominal Max. Bundle Dia.
Variable
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US/CTTAPE1.2B
Zoro #
G7540005
UPC #
818165011393
Country of Origin
United Kingdom
Dimensions
Nominal Length
4 ft
Width
3/4 in
Nominal Max. Bundle Dia.
Variable
Thickness
0.12"
Details
Item
Cable Tie
Cable Tie Style
Hook and Loop
Color
Black
Material
Nylon
Tensile Strength
22 lb
Design
Cut to Length
Includes
4 ft Hook and Loop Roll
Operating Temp. Range
32 Degrees F to 140 Degrees F
Marking
No
Min. Temp. Rating
-20 Degrees F
Closure Type
Wrap
Max. Temp. Rating
200 Degrees F
Mountable
No
Temp. Range
-20 Degrees F to 200 Degrees F
Description
Hook-and-Loop Cable Tie Roll, Cut to Length, Wrap, Tensile Strength 22 lb, Width 0.75 in, Closure Type Wrap, Length 4 ft, Mountable No, Package Style Cut to Length, Color Black, Thickness 0.12 in, Material Nylon, Flame Retardant No, Max. Bundle Dia. Variable, Includes 4 ft Hook and Loop Roll, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -20 Degrees F, Temp. Range -20 Degrees F to 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.