
Cable Tube, White, 3ft 7in, 1.26in dia, 6PK
Mfr # US/CTT1.1W/6
Zoro # G114812169
product price: $54.15
/pk 6, $9.03/eaKey Features
Corrugated Tubing Fitting Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US/CTT1.1W/6
Zoro #
G114812169
UPC #
818165013250
Country of Origin
United Kingdom
Details
Corrugated Tubing Fitting Color
White
Description
Cable Tube, White - 3ft 7in, 1.26in dia. Pack of 6
- •Tidy & protect several cables
- •Ideal to contain cables dropping behind TVs and desks
- •Pre-split - fits around existing cables
- •Flexible & easy to add or remove cables
- •No application tool needed
- •Supplied 3'7" lengths
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.