Zoro Homepage

Cable Wrap White 8ft., 20PK

  • Mfr # US/CTW2.5W/20

  • Zoro # G914812192


product price: $109.99
/pk 20, $5.50/ea
Free Shipping & Returns

Key Features

Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US/CTW2.5W/20
Zoro #
G914812192
UPC #
818165013274
Country of Origin
United Kingdom

Details

Color
White

Description

Cable Wrap White 8ft, 0.5-1.5in expandable dia. Pack of 20


  • •Versatile, easy to exit cables at any point along length
  • •Ideal for shorter runs of cable
  • •0.06" gauge LDPE material protects cable insulation
  • •Expands around bundles of cables up to 1.57" diameter
  • •Easy to cut to required length, then wrap by hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.