Zoro Homepage

Corrugated Tube, 1.000" In., 4 ft. L, White

  • Mfr # US/CTT1.1W

  • Zoro # G7469637


product price: $10.79
/ea

Key Features

Corrugated Tubing Item
Corrugated Split-Loom Tubing
Corrugated Tubing Split
Yes
Nominal Size
1 1/4 in
Corrugated Tubing Inside Dia.
1.0 in
Corrugated Tubing Length
3 ft 7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US/CTT1.1W
Zoro #
G7469637
UPC #
818165011300
Country of Origin
United Kingdom

Dimensions

Nominal Size
1 1/4 in
Corrugated Tubing Inside Dia.
1.0 in
Corrugated Tubing Length
3 ft 7 in
Wall Thickness
0.1 in
Outside Dia.
1.26 in
Overall Length
43 in
Inside Diameter
1.02 in
Minimum Bend Radius Dynamic
7.56 in

Description

Corrugated Split-Loom Tubing, Profile Broad, Nominal Size 1 1/4 in, Inside Diameter 1.02 in, Outside Dia. 1.26 in, Overall Length 43 in, Tubing Material LDPE, Max. Operating Temperature 140 Degrees F, Tubing Color White, Chemical Resistant Yes, Corrugated Tubing Split Yes, Self Extinguishing No, Standards BS EN 60695-2-10:2001, Wall Thickness 0.1 in, Abrasion Resistance Good, Hazardous Location No, Minimum Bend Radius Dynamic 7.56 in, Minimum Bend Radius Static Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.