
Ultra Cable Cover 6.56ft Black
Mfr # US/UCC-BLK
Zoro # G014812191
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US/UCC-BLK
Zoro #
G014812191
UPC #
818165018316
Country of Origin
United Kingdom
Dimensions
Length
6.56 ft
Details
Item
Cable Protector
Color
Black, Yellow
Description
Ultra Cable Cover 6.56ft length. 8.5 x 0.79. 0.71 cavity - Black c/w safety sign
- •Position according to EV parked location
- •User-friendly, and pedestrian friendly
- •Easy to remove, maintaining clear footpaths
- •No trip hazard (from lids on ducts, or upright bollard alternatives)
- •No need to break footpaths
- •Ultra-shallow, less than 1 in 12 slope, uniquely reversible design
- •Supplied coiled, easy to roll out
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.