Zoro Homepage

1000Base-Lx Single-Mode Sfp Optical Transceiver, -40 To +85C

  • Mfr # DIS-S310LX

  • Zoro # G3575989


product price: $58.55
/ea

Key Features

Application
Data Networking, Optical Network
Media Type Supported
Optical Fiber
Compatibility
D-Link DIS-100G Series Industrial Gigabit Unmanaged Switches
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-LX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIS-S310LX
Zoro #
G3575989
UPC #
790069437717
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Media Type Supported
Optical Fiber
Item
SFP (mini-GBIC)
Compatibility
D-Link DIS-100G Series Industrial Gigabit Unmanaged Switches
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-LX
Interfaces/Ports Details
(1) 1000Base-LX Network
Fiber Optic Mode
Single-mode
Number of Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.