Zoro Homepage

1000Base-Sx Multimode Sfp Optical Transceiver, -40 To +85C

  • Mfr # DIS-S301SX

  • Zoro # G3587590


product price: $54.15
/ea

Key Features

Application
Data Networking, Optical Network
Media Type Supported
Optical Fiber
Number of Ports
1
Interfaces/Ports Details
(1) 1000Base-SX Network
Compatibility
D-Link DIS-100G Series Industrial Gigabit Unmanaged Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIS-S301SX
Zoro #
G3587590
UPC #
790069437694
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Media Type Supported
Optical Fiber
Number of Ports
1
Interfaces/Ports Details
(1) 1000Base-SX Network
Compatibility
D-Link DIS-100G Series Industrial Gigabit Unmanaged Switches
Ethernet Technology
Gigabit Ethernet
Item
SFP (mini-GBIC)
Network Technology
1000Base-SX
Fiber Optic Mode
Multi-mode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.