Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10Gbase-Sr Multimode Sfp+ Transceiver, Up To 300M

  • Mfr # DEM-431XT

  • Zoro # G3498657


product price: $51.75
/ea

Key Features

Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC Duplex 10GBase-SR Network
Fiber Optic Mode
Multi-mode
Compatibility
MSA Compliant
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEM-431XT
Zoro #
G3498657
UPC #
790069353123
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Item
SFP+
Interfaces/Ports Details
(1) LC Duplex 10GBase-SR Network
Fiber Optic Mode
Multi-mode
Compatibility
MSA Compliant
Number of Ports
1
Network Technology
10GBase-SR
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Fiber Optic Cable Standard
50/125 µm, 62.5/125 µm
Connector Type
LC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.